Floor Stand Kit, 24.00x12.06 inch, Brushed, Stainless Steel 304

Item #: 0256419

Cat #: AFK2412SS

UPC: 783510313609

$ 1777.44 EA
Company wide:
0 in stock
Use Floor stand kit to mount Wall-Mount or Free-Stand Enclosures to the floor or elevate the enclosures. This Floor Stand Kit, AFK2412SS item measures 24.00x12.06 inch with a material of Stainless Steel 304 finish Brushed.

Overview

Use Floor stand kit to mount Wall-Mount or Free-Stand Enclosures to the floor or elevate the enclosures. This Floor Stand Kit, AFK2412SS item measures 24.00x12.06 inch with a material of Stainless Steel 304 finish Brushed.

The Floor Stand Kit easily installs on most wall-mount HOFFMAN enclosures. It is not necessary to remove the wall-mount brackets from the enclosure. They can also be used to elevate HOFFMAN free-stand enclosures. The floor stands bolt to the bottom of the enclosure. Each kit includes two stands. Two sets of floor stands are recommended for enclosures larger than double door free-stand enclosures.

Also known as: 783510313609, AFK2412SS, HOFAFK2412SS

Features & Benefits

  • Each kit includes two stands
  • Two sets of floor stands are recommended for enclosures larger than double door Free-Stand enclosures

Specifications

Finish: Brushed
Material: Stainless Steel 304
Weight: 45.300 lb
Standards: Build America Buy America Compliant
Finish: Brushed
Weight: 45.300 lb
Material: Stainless Steel 304
Standards: Build America Buy America Compliant