Slide Dimmer, 450W, Skylark, Almond

Item #: 0256415

Cat #: SLV-600P-AL

UPC: 027557691451

$ 61.25 EA
Company wide:
0 in stock
Documents & Guides
Skylark Slide Dimmer, 450W, 120V, Single-Pole, Magnetic Low Voltage, On/Off Rocker Switch, Almond

Overview

Skylark Slide Dimmer, 450W, 120V, Single-Pole, Magnetic Low Voltage, On/Off Rocker Switch, Almond

Skylark Dimmer with On/Off Switch, Magnetic Low-Voltage, Single-pole, preset, 120V/600VA (450W) in almond

Also known as: 027557691451, SLV-600P-AL, LUTSLV600PAL

Specifications

Type: 3-Way, Slide, Low Voltage, Magnetic, Rocker Switch
Wattage: 450
Volts AC: 120
Mounting: Surface
Poles: 1
Type: 3-Way, Slide, Low Voltage, Magnetic, Rocker Switch
Volts AC: 120
Poles: 1
Wattage: 450
Mounting: Surface