CONCEPT Panel

Item #: 0256392

Cat #: CP4860G

UPC: 783510167837

$ 135.24 EA
Company wide:
0 in stock

Overview

HOF CP4860G CONCEPT Panel

Use the door panel for mounting in the rear door of a Concept HMI enclosure.

Also known as: 783510167837, CP4860G, HOFCP4860G

Features & Benefits

  • Door panel is optional
  • Mounting hardware is included

Specifications

Material: Steel
Finish: Galvanized
Width: 18.980 in
Height: 14.230 in
Material: Steel
Width: 18.980 in
Finish: Galvanized
Height: 14.230 in