CONCEPT Panel

Item #: 0256388

Cat #: CP4555

UPC: 783510167769

$ 129.21 EA
Company wide:
0 in stock

Overview

HOF CP4555 CONCEPT Panel

Use nVent HOFFMAN HOFCP4555 Concept™ HMI Door Panels for mounting in the rear door of a Concept HMI enclosure. Constructed of 14 gauge steel and painted white; conductive panels have a galvanized finish.

Also known as: 783510167769, CP4555, HOFCP4555

Features & Benefits

  • Door panel is optional
  • Mounting hardware is included

Specifications

Color: White
Material: Steel
Finish: Powder Coated
Width: 17.010 in
Height: 13.050 in
Color: White
Finish: Powder Coated
Height: 13.050 in
Material: Steel
Width: 17.010 in