CONCEPT Panel

Item #: 0256382

Cat #: CP3740

UPC: 783510167684

$ 112.78 EA
Company wide:
0 in stock

Overview

HOF CP3740 CONCEPT Panel

Use the door panel for mounting in the rear door of a Concept HMI enclosure.

Also known as: 783510167684, CP3740, HOFCP3740

Features & Benefits

  • Door panel is optional
  • Mounting hardware is included

Specifications

Color: White
Material: Steel
Width: 11.110 in
Finish: Powder Coated
Height: 7.320 in
Color: White
Width: 11.110 in
Height: 7.320 in
Material: Steel
Finish: Powder Coated