CONCEPT Panel

Item #: 0256380

Cat #: CP3235G

UPC: 783510167653

$ 109.41 EA
Company wide:
0 in stock
CONCEPT Door Panel, Bulletin CWP (CONCEPT Enclosure Panels), Size/Dims: fits 32.00x35.00, Material/Finish: Galvanized

Overview

CONCEPT Door Panel, Bulletin CWP (CONCEPT Enclosure Panels), Size/Dims: fits 32.00x35.00, Material/Finish: Galvanized

Use the door panel for mounting in the rear door of a Concept HMI enclosure.

Also known as: 783510167653, CP3235G, HOFCP3235G

Specifications

Material: Steel
Height: 5.910 in
Finish: Galvanized
Width: 9.140 in
Material: Steel
Finish: Galvanized
Height: 5.910 in
Width: 9.140 in