CONCEPT Panel

Item #: 0256379

Cat #: CP3235

UPC: 783510167646

$ 109.41 EA
Company wide:
0 in stock

Overview

HOF CP3235 CONCEPT Panel

Use the door panel for mounting in the rear door of a Concept HMI enclosure.

Also known as: 783510167646, CP3235, HOFCP3235

Features & Benefits

  • Door panel is optional
  • Mounting hardware is included

Specifications

Color: White
Material: Steel
Finish: Powder Coated
Height: 5.790 in
Width: 9.140 in
Color: White
Finish: Powder Coated
Width: 9.140 in
Material: Steel
Height: 5.790 in