CONCEPT Panel

Item #: 0256376

Cat #: CP3040G

UPC: 783510167639

$ 109.53 EA
Company wide:
0 in stock
CONCEPT Door Panel, Bulletin CWP (CONCEPT Enclosure Panels), Size/Dims: fits 30.00x40.00, Material/Finish: Galvanized

Overview

CONCEPT Door Panel, Bulletin CWP (CONCEPT Enclosure Panels), Size/Dims: fits 30.00x40.00, Material/Finish: Galvanized

Use the door panel for mounting in the rear door of a Concept HMI enclosure.

Also known as: 783510167639, CP3040G, HOFCP3040G

Specifications

Material: Steel
Width: 11.110 in
Finish: Galvanized
Height: 7.050 in
Material: Steel
Finish: Galvanized
Width: 11.110 in
Height: 7.050 in