CONCEPT Panel

Item #: 0256374

Cat #: CP3040

UPC: 783510167622

$ 109.53 EA
Company wide:
0 in stock

Overview

HOF CP3040 CONCEPT Panel

Use the door panel for mounting in the rear door of a Concept HMI enclosure.

Also known as: 783510167622, CP3040, HOFCP3040

Specifications

Color: White
Material: Steel
Width: 11.110 in
Finish: Powder Coated
Height: 7.320 in
Color: White
Width: 11.110 in
Height: 7.320 in
Material: Steel
Finish: Powder Coated