1
more

Category 6 UTP Copper Patch Cord, 24 AWG, Blue, 1 Foot
Item #: 0256355
Cat #: UTPSP1BUY
UPC: 074983169887
$ 16.72 EA
Company wide:
0
in stock
Documents & Guides
TX6™ PLUS Category 6 UTP Copper Patch Cord, 24 AWG, Blue, 1 Foot Length, Modular Plug on Each End
Overview
TX6™ PLUS Category 6 UTP Copper Patch Cord, 24 AWG, Blue, 1 Foot Length, Modular Plug on Each End
For reliable network connections, choose our Cat 6 UTP patch cord. Enjoy easy installation, tangle-free use, and quick port identification with our compact design technology.
Also known as: 074983169887, UTPSP1BUY, PDTUTPSP1BUY
Specifications
| Length: | 1 ft |
| Gauge: | 24 AWG |
| Color: | Blue |
| Material: | Copper |
| Shielding: | Unshielded |
| Stranding: | Stranded |
| Family / Style: | Pan-Net® |
| Length: | 1 ft |
| Color: | Blue |
| Shielding: | Unshielded |
| Family / Style: | Pan-Net® |
| Gauge: | 24 AWG |
| Material: | Copper |
| Stranding: | Stranded |