Compression Connector, Insulated, 1", Steel/Malleable

Item #: 0256344

Cat #: 3804RAC

UPC: 050169538043

$ 48.55 EA
Company wide:
38 in stock
Compression Connector, Insulated, 1 Inch, Steel/Malleable, Used to Bond Unthreaded Rigid/IMC Conduit to Box or Enclosure

Overview

Compression Connector, Insulated, 1 Inch, Steel/Malleable, Used to Bond Unthreaded Rigid/IMC Conduit to Box or Enclosure

Bond unthreaded rigid/IMC conduit to a box or enclosure with RACO® compression connectors. Offered in two styles, insulated or noninsulated. Provides concrete-tight connections.

Also known as: 050169538043, 3804RAC, RAC3804RAC

Features & Benefits

  • All steel/malleable iron construction ensures mechanical protection for the raceway
  • Zinc-electroplated for added corrosion protection
  • Insulated
  • Hex compression nuts assure easy wrench installation
  • UL Listed, CSA
  • Available in trade sizes 1/2 in. through 2 in.

Specifications

Diameter: 1 in
Material: Steel
Insulation: Insulated
Diameter: 1 in
Insulation: Insulated
Material: Steel