Disconnect Switch, Non-Fusible, 6P, 6 Wire, 30A, 600VAC, NEMA 12

Item #: 0256342

Cat #: DH661UDK

UPC: 782113370477

$ 5697.34 EA
Company wide:
0 in stock
Disconnect Switch, Heavy Duty, Non-Fusible, 6-Pole, 6 Wire, 30 Amp, 600 Volt AC, NEMA 12

Overview

Disconnect Switch, Heavy Duty, Non-Fusible, 6-Pole, 6 Wire, 30 Amp, 600 Volt AC, NEMA 12
Also known as: 782113370477, DH661UDK, CUTDH661UDK

Specifications

Volts DC: 250
Poles: 6
Mounting: Surface
Amps: 30
Volts AC: 600
IP/NEMA Rating: NEMA 12
Volts DC: 250
Mounting: Surface
Volts AC: 600
Poles: 6
Amps: 30
IP/NEMA Rating: NEMA 12