Cable Tie, 48", 175 lb., Natural, 50/Bag

Item #: 0256294

Cat #: B-48-175-9-L

UPC: 783250573110

$ 0.98 EA
Company wide:
0 in stock
Documents & Guides
IDE B-48-175-9-L CBL TIE48"17

Overview

IDE B-48-175-9-L CBL TIE48"17
Also known as: 783250573110, B-48-175-9-L, IDEB481759L

Specifications

Color: Natural
Weight Capacity: 175 lbs
Length: 48 in
Material: Nylon
Color: Natural
Length: 48 in
Weight Capacity: 175 lbs
Material: Nylon