Cable Tie, 11", 50 lb., Air Handling, 100/Bag

Item #: 0256278

Cat #: B-11-50-35-C

UPC: 783250643325

Company wide:
0 in stock
Documents & Guides
Cable Tie, Standard Cross Section, 11 Inch Long, .181 Inch Wide, Nylon, Burgundy, 50lb Tensile Strength, 100/Pack

Overview

Cable Tie, Standard Cross Section, 11 Inch Long, .181 Inch Wide, Nylon, Burgundy, 50lb Tensile Strength, 100/Pack
Also known as: 783250643325, B-11-50-35-C, IDEB115035C

Specifications

Color: Burgundy
Length: 11 in
Weight Capacity: 50 lbs
Material: Nylon
Color: Burgundy
Weight Capacity: 50 lbs
Length: 11 in
Material: Nylon