Cable Tie, 11", 40 lb., Natural, 100/Bag

Item #: 0256275

Cat #: B-11-40-9-C

UPC: 783250572786

$ 0.09 EA
Company wide:
0 in stock
Documents & Guides
IDE B-11-40-9-C CBL TIE11"40L

Overview

IDE B-11-40-9-C CBL TIE11"40L
Also known as: 783250572786, B-11-40-9-C, IDEB11409C

Specifications

No Specifications Available