WireTwist® Wire Connector, WT4 Yellow, 500/Bag

Item #: 0256263

Cat #: WT4-B

UPC: 781789610078

Call for price
Company wide:
0 in stock
Documents & Guides
Wire Connector, 18 - 10 AWG, Yellow, Bag of 500

Overview

Wire Connector, 18 - 10 AWG, Yellow, Bag of 500
Also known as: 781789610078, WT4-B, IDEWT4B

Specifications

Standards: California Proposition 65
Color: Yellow
Standards: California Proposition 65
Color: Yellow