0.050kva 240x480-120/240

Item #: 0256236

Cat #: HS1B50

UPC: 783472100200

$ 78.12 EA
Company wide:
0 in stock
Documents & Guides
Transformers, Low Voltage, Single Phase, Shielded, Kva Rating: 0.05 Kva, Primaryvoltage: 240 X 480 Vac @ 60 Hz, Secondary Voltage/hz: 120/240 Ac @ 60hz, Taps: 55 Degree C, Winding Material: Mounting Holes In The Enclosure, Mounting: Ul-3r,enclosure Type: 7 Height X 4 Width X 3 Depth Inch

Overview

Transformers, Low Voltage, Single Phase, Shielded, Kva Rating: 0.05 Kva, Primaryvoltage: 240 X 480 Vac @ 60 Hz, Secondary Voltage/hz: 120/240 Ac @ 60hz, Taps: 55 Degree C, Winding Material: Mounting Holes In The Enclosure, Mounting: Ul-3r,enclosure Type: 7 Height X 4 Width X 3 Depth Inch
Also known as: 783472100200, HS1B50, SOLHS1B50

Specifications

No Specifications Available