Miniature Incandescent Lamp, T5, 8W, 12V

Item #: 0256235
Cat #: 9776
UPC:
Call for price
Company wide:
0 in stock
Documents & Guides
Miniature Incandescent Lamp, 8 Watt, 12 Volt, Bulb: T5 (Tubular), Base: Wedge (W2.1x9.5d)

Overview

Miniature Incandescent Lamp, 8 Watt, 12 Volt, Bulb: T5 (Tubular), Base: Wedge (W2.1x9.5d)
Also known as: 9776, SEA9776

Specifications

Volts AC: 12
Type: Miniature, Indicator
Shape: T5 (Tubular)
Wattage: 8
Base: Wedge (W2.1x9.5d)
Volts AC: 12
Shape: T5 (Tubular)
Base: Wedge (W2.1x9.5d)
Type: Miniature, Indicator
Wattage: 8

Customer Reviews

No reviews for this product
(0)