IDE BPS3-JRL STPL,3 4"

Item #: 0256225

Cat #: BPS3-JRL

UPC: 783250563890

$ 19.81 EA
Company wide:
0 in stock
Documents & Guides
IDE BPS3-JRL STPL,3 4" PLSIN,STD,WHT,200JR

Overview

IDE BPS3-JRL STPL,3 4" PLSIN,STD,WHT,200JR
Also known as: 783250563890, BPS3-JRL, IDEBPS3JRL

Specifications

Width: 3/4 in
Color: White
Width: 3/4 in
Color: White