EYE JM1241 20W 12V MR11 DCBAY BASE 8DEG 2950K 2000HR OPEN- FSS LAMP
Item #: 0255968
Cat #: JM1241
UPC:
Call for price
Company wide:
0
in stock
Documents & Guides
No Documents Available
EYE JM1241 20W 12V MR11 DCBAY
BASE 8DEG 2950K 2000HR OPEN- FSS LAMP
Overview
EYE JM1241 20W 12V MR11 DCBAY
BASE 8DEG 2950K 2000HR OPEN- FSS LAMP
Also known as: JM1241, EYEJM1241
Specifications
No Specifications Available