Conduit Outlet Box, Type GUT, (3) 3/4" Hubs, Malleable

Item #: 0255938

Cat #: GUT75

UPC: 781381517430

$ 113.08 EA
Company wide:
0 in stock
Documents & Guides
Conduit Outlet Box, Type GUT, 3/4 Conduit size, Explosion-Proof, Dust-Ignition Proof, Cover Opening: 3.38 Inch, Cubic Inches: 19, Malleable Iron, For Use With Threaded Metal Conduit. Furnished with Internal Ground Screw.

Overview

Conduit Outlet Box, Type GUT, 3/4 Conduit size, Explosion-Proof, Dust-Ignition Proof, Cover Opening: 3.38 Inch, Cubic Inches: 19, Malleable Iron, For Use With Threaded Metal Conduit. Furnished with Internal Ground Screw.
Also known as: 781381517430, GUT75, APPGUT75

Specifications

Material: Malleable Iron
Diameter: 3/4 in
Cubic Inches: 19 in³
Hub Diameter: 3/4 in
Number of Hubs: 3
Material: Malleable Iron
Cubic Inches: 19 in³
Number of Hubs: 3
Diameter: 3/4 in
Hub Diameter: 3/4 in