Flex Connector, One Screw Type, Diameter 1", Cable Range 1.03 - 1.38", Malleable Iron

Item #: 0255890

Cat #: 7483I

UPC: 781381404136

$ 20.14 EA
Company wide:
4 in stock
Documents & Guides
Flexible Metal Conduit Connector, One Screw Type, Diameter 1 Inch, Cable Range 1.03 - 1.38 Inch, Malleable Iron With Zinc Plating

Overview

Flexible Metal Conduit Connector, One Screw Type, Diameter 1 Inch, Cable Range 1.03 - 1.38 Inch, Malleable Iron With Zinc Plating
Also known as: 781381404136, 7483I, APP7483I

Specifications

Material: Malleable Iron
Diameter: 1 in
Material: Malleable Iron
Diameter: 1 in