Mounting Bracket Kit, NEMA 4X, Rated at 500 Pounds, Composite

Item #: 0255845

Cat #: CMTGFT

UPC: 783510733704

$ 46.13 EA
Company wide:
0 in stock
Mounting Bracket Kit, NEMA 4X, Rated at 500 Pounds, Composite, (4) Brackets Per Kit

Overview

Mounting Bracket Kit, NEMA 4X, Rated at 500 Pounds, Composite, (4) Brackets Per Kit

The nVent HOFFMAN HOFCMTGFT kit is field-installable on all solid-back-body enclosures. Hardware included. Four brackets per kit.

Also known as: 783510733704, CMTGFT, HOFCMTGFT

Features & Benefits

  • Plastic mounting foot kits are rated for 500 lb (227 kg) maximum load
  • Sealing washers are provided with each kit to maintain Type 4 and 12 after installation
  • Stainless steel and plastic mounting bracket kits are rated to Type 4X
  • All hardware is included

Specifications

Color: Black
Material: Fiberglass
Weight: 0.500 lb
Width: 1.340 in
Depth: 0.600 in
Height: 3.060 in
Finish: Smooth Matte
Color: Black
Weight: 0.500 lb
Depth: 0.600 in
Finish: Smooth Matte
Material: Fiberglass
Width: 1.340 in
Height: 3.060 in