15 Amp NEMA 5-15, 3-Outlet Adapter, Orange

Item #: 0255580

Cat #: 694

UPC: 078477813027

Call for price
Company wide:
0 in stock
Documents & Guides
15 Amp, 125V AC, NEMA 5-15, 3-Outlet, Orange, Grounded Adapter

Overview

15 Amp, 125V AC, NEMA 5-15, 3-Outlet, Orange, Grounded Adapter
Also known as: 078477813027, 694, LEV694

Specifications

NEMA Configuration: 5-15P, 5-15R
Type: Adapter, Tap, 3-Outlet, Grounded
Volts AC: 120
Color: Orange
Amps: 15
NEMA Configuration: 5-15P, 5-15R
Volts AC: 120
Amps: 15
Type: Adapter, Tap, 3-Outlet, Grounded
Color: Orange