Breakaway Streetlight Connector, Paired In-Line Fused, Crimp Type

Item #: 0255518

Cat #: D65-LC-U

UPC: 781789009353

$ 99.62 EA
Company wide:
0 in stock
Documents & Guides
Breakaway Streetlight Connector, Paired In-Line Fused (Both Hot), Crimp Type, 1 Line Side Wire 4 - 2 AWG, 1 Load Side Wire 12 - 6 AWG, Thermoplastic, Black

Overview

Breakaway Streetlight Connector, Paired In-Line Fused (Both Hot), Crimp Type, 1 Line Side Wire 4 - 2 AWG, 1 Load Side Wire 12 - 6 AWG, Thermoplastic, Black

Buchanan® Breakaway Streetlight Connector & Splice Insulating Kits are easy to install, taking just five minutes or less and requiring only basic tools - a knife, wire stripper, and a hex or crimp tool. Their built-in breakaway design eliminates de-energization of complete circuits and safely separates upon impact without breaking wires – eliminates potential danger and electrical shock. The spring-loaded contacts compensate for thermal expansion to maintain integrity of connections.

Also known as: 781789009353, D65-LC-U, IDED65LCU

Features & Benefits

  • Safe and easy installation in five minutes or less
  • Safely separates upon impact without breaking wires – eliminates potential danger and electrical shock
  • Built-in break-away design eliminates de-energization of complete circuits
  • No special equipment necessary – requires only a knife, wire stripper, and a hex tool or crimp tool
  • Spring-loaded contacts compensate for thermal expansion to maintain integrity of connection (breakaway models)

Specifications

Color: Black
Volts AC: 600
Standards: California Proposition 65
Material: Thermoplastic Elastomer (TPE)
Allowable Gauge Range: 12 - 6, 4 - 2
Color: Black
Standards: California Proposition 65
Allowable Gauge Range: 12 - 6, 4 - 2
Volts AC: 600
Material: Thermoplastic Elastomer (TPE)