
Breakaway Streetlight Connector Kit, Y-Tap Non-Fused (Neutral), 2 LineSide/1 Load Side
Item #: 0255507
Cat #: 83S-EAFB1-LC
UPC: 781789001272
$ 96.91 EA
Company wide:
0
in stock
Documents & Guides
Breakaway Streetlight Connector Kit, Y-Tap Non-Fused (Neutral), 2 Line Side Set Screw 10 - 2 AWG, 1 Load Side Crimp 12 - 6 AWG, Includes: Line Side Housing (Receptacle), Y Insert Assembly, Load Sider Housing (Plug), Thermoplastic, Black
Overview
Breakaway Streetlight Connector Kit, Y-Tap Non-Fused (Neutral), 2 Line Side Set Screw 10 - 2 AWG, 1 Load Side Crimp 12 - 6 AWG, Includes: Line Side Housing (Receptacle), Y Insert Assembly, Load Sider Housing (Plug), Thermoplastic, Black
Buchanan® Breakaway Streetlight Connector & Splice Insulating Kits are easy to install, taking just five minutes or less and requiring only basic tools - a knife, wire stripper, and a hex or crimp tool. Their built-in breakaway design eliminates de-energization of complete circuits and safely separates upon impact without breaking wires – eliminates potential danger and electrical shock. The spring-loaded contacts compensate for thermal expansion to maintain integrity of connections.
Also known as: 781789001272, 83S-EAFB1-LC, IDE83SEAFB1LC
Features & Benefits
- Safe and easy installation in five minutes or less
- No special equipment necessary – requires only a knife, wire stripper, and a hex tool or crimp tool
- Built-in break-away design eliminates de-energization of complete circuits
- Safely separates upon impact without breaking wires – eliminates potential danger and electrical shock
- Spring-loaded contacts compensate for thermal expansion to maintain integrity of connection (breakaway models)
Specifications
| Color: | Black |
| Volts AC: | 600 |
| Standards: | California Proposition 65 |
| Material: | Thermoplastic Elastomer (TPE) |
| Allowable Gauge Range: | 10 - 2, 12 - 6 |
| Color: | Black |
| Standards: | California Proposition 65 |
| Allowable Gauge Range: | 10 - 2, 12 - 6 |
| Volts AC: | 600 |
| Material: | Thermoplastic Elastomer (TPE) |