
Breakaway Streetlight Conn, In-Line Fused, Crimp Type, 1 Line Side, 1 Load Side
Item #: 0255498
Cat #: 65LC-U
UPC: 781789004860
$ 51.39 EA
Company wide:
0
in stock
Documents & Guides
SLK Breakaway Streetlight Connector, In-Line Fused (Hot), Crimp Type, 1 Line Side Wire 4 - 2 AWG, 1 Load Side Wire 12 - 6 AWG, Thermoplastic, Black
Overview
SLK Breakaway Streetlight Connector, In-Line Fused (Hot), Crimp Type, 1 Line Side Wire 4 - 2 AWG, 1 Load Side Wire 12 - 6 AWG, Thermoplastic, Black
Buchanan® Breakaway Streetlight Connector & Splice Insulating Kits are easy to install, taking just five minutes or less and requiring only basic tools - a knife, wire stripper, and a hex or crimp tool. Their built-in breakaway design eliminates de-energization of complete circuits and safely separates upon impact without breaking wires – eliminates potential danger and electrical shock. The spring-loaded contacts compensate for thermal expansion to maintain integrity of connections.
Also known as: 781789004860, 65LC-U, IDE65LCU
Features & Benefits
- Safe and easy installation in five minutes or less
- Built-in break-away design eliminates de-energization of complete circuits
- Safely separates upon impact without breaking wires – eliminates potential danger and electrical shock
- No special equipment necessary – requires only a knife, wire stripper, and a hex tool or crimp tool
- Spring-loaded contacts compensate for thermal expansion to maintain integrity of connection (breakaway models)
Specifications
| Color: | Black |
| Volts AC: | 600 |
| Standards: | California Proposition 65 |
| Material: | Thermoplastic Elastomer (TPE) |
| Allowable Gauge Range: | 12 - 6, 4 - 2 |
| Color: | Black |
| Standards: | California Proposition 65 |
| Allowable Gauge Range: | 12 - 6, 4 - 2 |
| Volts AC: | 600 |
| Material: | Thermoplastic Elastomer (TPE) |