
Breakaway Streetlight Connector Kit, In-Line Non-Fused (Neutral), 4 - 2 AWG
Item #: 0255493
Cat #: 20-LC-U
UPC: 781789003481
$ 59.92 EA
Company wide:
0
in stock
Documents & Guides
Breakaway Streetlight Connector Kit, In-Line Non-Fused (Neutral), (1) Line Side 4 - 2 AWG, (1) Load Side 12 - 6 AWG, For Use With Copper Conductors
Overview
Breakaway Streetlight Connector Kit, In-Line Non-Fused (Neutral), (1) Line Side 4 - 2 AWG, (1) Load Side 12 - 6 AWG, For Use With Copper Conductors
Buchanan® Breakaway Streetlight Connector & Splice Insulating Kits are easy to install, taking just five minutes or less and requiring only basic tools - a knife, wire stripper, and a hex or crimp tool. Their built-in breakaway design eliminates de-energization of complete circuits and safely separates upon impact without breaking wires – eliminates potential danger and electrical shock. The spring-loaded contacts compensate for thermal expansion to maintain integrity of connections.
Also known as: 781789003481, 20-LC-U, IDE20LCU
Features & Benefits
- No special equipment necessary – requires only a knife, wire stripper, and a hex tool or crimp tool
- Safely separates upon impact without breaking wires – eliminates potential danger and electrical shock
- Spring-loaded contacts compensate for thermal expansion to maintain integrity of connection (breakaway models)
- Safe and easy installation in five minutes or less
- Built-in break-away design eliminates de-energization of complete circuits
Specifications
| Color: | Black |
| Volts AC: | 600 |
| Standards: | California Proposition 65 |
| Material: | Thermoplastic Elastomer (TPE) |
| Allowable Gauge Range: | 12 - 6, 4 - 2 |
| Color: | Black |
| Standards: | California Proposition 65 |
| Allowable Gauge Range: | 12 - 6, 4 - 2 |
| Volts AC: | 600 |
| Material: | Thermoplastic Elastomer (TPE) |