FUSETRON DUAL ELEMENT

Item #: 0255472

Cat #: ACK-200

UPC: 051712701440

$ 227.42 EA
Company wide:
0 in stock
Documents & Guides
200A 72V Stud Mounted Limiter

Overview

200A 72V Stud Mounted Limiter
Also known as: 051712701440, ACK-200, BUSACK200

Specifications

Mounting: Stud
Amps: 200
Type: Stud-Mounted
Mounting: Stud
Type: Stud-Mounted
Amps: 200