Bulkhead Fitting, 3", Insulated, Nitrile Sealing Ring, Zinc

Item #: 0255441

Cat #: H300BHD

UPC: 786210002934

$ 876.50 EA
Company wide:
0 in stock
Documents & Guides
Bulkhead Fitting, 3 Inch, Insulated Throat, Nitrile Sealing Ring, Zinc, For Use With Rigid/IMC Conduit

Overview

Bulkhead Fitting, 3 Inch, Insulated Throat, Nitrile Sealing Ring, Zinc, For Use With Rigid/IMC Conduit

Never before has a single hub fit like this one. Designed for unequalled performance. The innovative engineering of the hub will, quite simply, raise your performance expectations for threaded hubs. The revolution in hub design is here, and the fate of our competition is sealed.

Also known as: 786210002934, H300BHD, THBH300BHD

Specifications

Material: Zinc
Hub Diameter: 3 in
Material: Zinc
Hub Diameter: 3 in