MC Lite® Aluminum Armored Cable, 14-4, 250' Coil

Item #: 0255429

Cat #: 2103S42-00

UPC: 077680373366

$ 2.06 EA
Company wide:
0 in stock
Documents & Guides
MC Lite® Aluminum Armored Cable, 14-4 Solid (Black, Red, Blue White), 600 Volt, 250' Coil

Overview

MC Lite® Aluminum Armored Cable, 14-4 Solid (Black, Red, Blue White), 600 Volt, 250' Coil

MC Lite Type MC Cable, Traditional, With Ground And Neutral, 4 Conductors, 14 AWG Conductor And Ground, Solid Copper, 600 V, 90 DEG C (Dry), THHN Insulation, Polypropylene Tape Shield, Interlocking Aluminum Strip Armor, Color: 120/208 V: Black, Red, Blue, White, Green, 250 FT Coil, Weight: 120 LB/1000 FT, UL 83, 1479, 1569, 1581, 2556 File Numbers E80042 And R-14141, NEC 230.43, 300.22(C), 392, 396, 330, 501, 502, 503, 530, 504, 505, 518, 520, 530, 645, Federal Specification A-A-59544 (Formerly J-C-30B), Meets OSHA And HUD Requirements, RoHS Compliant, ISO 9001 Certified. ColorSpec ID System

Also known as: 077680373366, 2103S42-00, 144MCAGX250

Specifications

Length: 250 ft
Material: Aluminum
Length: 250 ft
Material: Aluminum