Replacement Pilot Bit 4" x 1/4"

Item #: 0255413

Cat #: 36-575

UPC: 783250784134

$ 8.74 EA
Company wide:
2 in stock
Documents & Guides
IDE 36-575 REPL. PILOT BIT 4

Overview

IDE 36-575 REPL. PILOT BIT 4
Also known as: 783250784134, 36-575, IDE36575

Specifications

Diameter: 1/4 in
Length: 4 in
Diameter: 1/4 in
Length: 4 in