FDPW 325R 400A Switch Final Assembly

Item #: 0255406

Cat #: FDPW325R

UPC: 786679913253

$ 8255.76 EA
Company wide:
0 in stock
Documents & Guides
Fusible panelboard switch, FDPW, 400A, Three-pole, 240 Vac, 250 Vdc, 200 kAIC at 240 Vac, 10 kAIC at 250 Vdc, 250-750 MCM or (2) 3/0-250 MCM, Class R fuses, 125 hp at 240 Vac, 50 hp at 250 Vdc, Single, horizontal, Branch

Overview

Fusible panelboard switch, FDPW, 400A, Three-pole, 240 Vac, 250 Vdc, 200 kAIC at 240 Vac, 10 kAIC at 250 Vdc, 250-750 MCM or (2) 3/0-250 MCM, Class R fuses, 125 hp at 240 Vac, 50 hp at 250 Vdc, Single, horizontal, Branch
Also known as: 786679913253, FDPW325R, CUTFDPW325R

Specifications

Poles: 3
Length: 25 ft
Horsepower: 125, 50
Amps: 400
Interrupt Rating DC: 200
Poles: 3
Horsepower: 125, 50
Interrupt Rating DC: 200
Length: 25 ft
Amps: 400