Bi-Metal Hole Saw Kit, 14 Piece, 7/8" - 4-1/2"

Item #: 0255352

Cat #: 36-501

UPC: 783250783946

Company wide:
0 in stock
Documents & Guides
14-Piece Bi-Metal Hole Saw Kit, Kit Includes 7/8", 1-1/8", 1-3/8", 1-3/4", 2", 2-1/2", 3", 3-5/8", 4-1/8", 4-1/2" Hole Saws, (36-570, 36-572, 36-573) Hole Saw Arbors, 12" Extension, Carrying Case

Overview

14-Piece Bi-Metal Hole Saw Kit, Kit Includes 7/8", 1-1/8", 1-3/8", 1-3/4", 2", 2-1/2", 3", 3-5/8", 4-1/8", 4-1/2" Hole Saws, (36-570, 36-572, 36-573) Hole Saw Arbors, 12" Extension, Carrying Case
Also known as: 783250783946, 36-501, IDE36501

Specifications

Diameter: 1 1/8 in, 1 3/4 in, 3 in, 1 3/8 in, 3 5/8 in, 4 1/8 in, 7/8 in, 2 in, 4 1/2 in, 2 1/2 in
Material: Steel
Type: Strain Relief
Diameter: 1 1/8 in, 1 3/4 in, 3 in, 1 3/8 in, 3 5/8 in, 4 1/8 in, 7/8 in, 2 in, 4 1/2 in, 2 1/2 in
Type: Strain Relief
Material: Steel