Bi-Metal Hole Saw Kit, 8 Piece, 7/8" - 2"

Item #: 0255351

Cat #: 36-500

UPC: 783250365005

$ 204.20 EA
Company wide:
1 in stock
Documents & Guides
Bi-Metal Hole Saw Kit, 8-Piece, Hole Saws Included - 1 Each 7/8" (36-516), 1-1/8" (36-520), 1-3/8" (36-524), 1-3/4" (36-530), 2" (36-536), Also Includes (2) Arbors (36-572 & 36-573)

Overview

Bi-Metal Hole Saw Kit, 8-Piece, Hole Saws Included - 1 Each 7/8" (36-516), 1-1/8" (36-520), 1-3/8" (36-524), 1-3/4" (36-530), 2" (36-536), Also Includes (2) Arbors (36-572 & 36-573)

Constructed From M42 High Speed Steel With 8% Premium Cobalt Content, Rigid Solid Steel Back Plate, 4/6 Variable Pitch Geometry With Unique Fleem Ground Teeth Design, Featuring A 1-7/8 In. Depth Of Cut, Diamond Sides Provide Quick Plug Removal (Available On 7/8 In. To 6 In. Hole Saws), Cats Eye Openings On Solid Back Plate(Available In 2 In. To 6 In. Hole Saws)

Also known as: 783250365005, 36-500, IDE36500

Specifications

Diameter: 1 1/8 in, 1 3/4 in, 1 3/8 in, 7/8 in, 2 in
Material: Steel
Diameter: 1 1/8 in, 1 3/4 in, 1 3/8 in, 7/8 in, 2 in
Material: Steel