
4" Square Extension Ring, 1-1/2" Deep, Welded, Metallic
Item #: 0255332
Cat #: 4SSBESPL
UPC: 687855627615
$ 9.03 EA
Company wide:
1,992
in stock
Documents & Guides
4" Square, Extension Ring, Welded, Metallic. Depth: 1-1/2". Side Knockouts: (8) 1/2" & (4) 3/4". Cubic Inches: 21.0". Combo Extension-Thru-Ring. Top has (2) 8-32 Screws & Bottom has Cutout for Switch or Handy Box.
Overview
4" Square, Extension Ring, Welded, Metallic. Depth: 1-1/2". Side Knockouts: (8) 1/2" & (4) 3/4". Cubic Inches: 21.0". Combo Extension-Thru-Ring. Top has (2) 8-32 Screws & Bottom has Cutout for Switch or Handy Box.
Appleton™ and O-Z/Gedney™ metallic 4" square boxes, extension rings and covers are widely recognized for quality, selection and ease of installation. They may be used as a junction box or a device box for switches, receptacles, GFCIs, etc. Manufactured of durable materials with consistent construction means easy installation, making all the difference in the speed and final quality of any wiring job.
Also known as: 687855627615, 4SSBESPL, APP4SSBESPL, Single gang to 4 square take off box., Buddy Box, Bauer Box, Take off box, Bowers box, window pane, Over the box 4 square, presto changeo, california box, Hollywood Box, Window Box, picture frame box, add a box, back out box, EA, single gang to 4 square adaptor, extension adaptor
Specifications
| Knockout Diameter: | 1/2 in, 3/4 in |
| Gangs: | 2 |
| Material: | Steel |
| Depth: | 1 1/2 in |
| Cubic Inches: | 21 in³ |
| Knockout Diameter: | 1/2 in, 3/4 in |
| Material: | Steel |
| Cubic Inches: | 21 in³ |
| Gangs: | 2 |
| Depth: | 1 1/2 in |