7-1/2" RESI-MASTER™ Heavy-Duty Ship Auger, 3/4"

Item #: 0255321

Cat #: 35-893

UPC: 783250632879

Company wide:
0 in stock
Documents & Guides
Single-Helix, Short Ship Auger, Length: 7-1/2", Hole Diameter: 3/4", Twist Length: 5"

Overview

Single-Helix, Short Ship Auger, Length: 7-1/2", Hole Diameter: 3/4", Twist Length: 5"
Also known as: 783250632879, 35-893, IDE35893

Specifications

Diameter: 3/4 in
Type: Auger Bit
Material: Steel
Length: 7 1/2 in
Diameter: 3/4 in
Material: Steel
Type: Auger Bit
Length: 7 1/2 in