1000 MCM Long-Arm Cable Cutter, 32",Long Arm Cable Cutters

Item #: 0255292

Cat #: 35-033

UPC: 783250608362

$ 200.18 EA
Company wide:
0 in stock
Documents & Guides
1000 MCM Long-Arm Cable Cutter, 32",Long Arm Cable Cutters

Overview

1000 MCM Long-Arm Cable Cutter, 32",Long Arm Cable Cutters

The ratcheting cable cutter features hardened steel, quick release, rounded blade construction for durability and minimizes cable distortion with consistent cuts. It is ideal for cutting smaller hard-drawn copper/aluminum cables up to 750 MCM. Cutter has a length of 9-3/4 in. It has plastic covered locking mechanism non-slip handle of 4-1/2 in. long for easy storage and comfort. Cutter has ratcheting steel jaw width of 4-3/4 in. It is molded to provide stability and leverage during multiple cuts.

Also known as: 783250608362, 35-033, IDE35033

Specifications

Length: 32 in
Material: Steel
Type: Long Arm, Cable Cutters
Length: 32 in
Type: Long Arm, Cable Cutters
Material: Steel