4 Gang Ridge Top Unilet

Item #: 0255245

Cat #: FD4L

UPC: 781381335058

$ 206.14 EA
Company wide:
0 in stock
Documents & Guides
App Fd-4l 4g Mall Fdh Box w/lugs

Overview

App Fd-4l 4g Mall Fdh Box w/lugs
Also known as: 781381335058, FD4L, APPFD4L

Specifications

Material: Malleable Iron
Gangs: 4
Material: Malleable Iron
Gangs: 4