Phillips #2, 2" Power Bit, 25/Card

Item #: 0255223

Cat #: 78-0203-25

UPC: 783250744794

Call for price
Company wide:
0 in stock
Documents & Guides
No Documents Available
IDE 78-0203-25 P2 2" POWER BI

Overview

IDE 78-0203-25 P2 2" POWER BI
Also known as: 783250744794, 78-0203-25, IDE78020325

Specifications

Standards: California Proposition 65
Standards: California Proposition 65