Valu-Line™ Pull Line" a Bucket, 190lb. x 6,500'

Item #: 0255211

Cat #: 31-338

UPC: 783250313389

$ 86.62 EA
Company wide:
0 in stock
Documents & Guides
IDE 31-338 6500' VALU-LINE

Overview

IDE 31-338 6500' VALU-LINE
Also known as: 783250313389, 31-338, IDE31338

Specifications

Length: 6500 ft
Standards: California Proposition 65
Length: 6500 ft
Standards: California Proposition 65