$ 4.78 EA
Company wide:
118
in stock
Documents & Guides
CAT6 Inline Coupler, RJ45 Connector, White
Overview
CAT6 Inline Coupler, RJ45 Connector, White
Open-end Feed-Thru connectors offer several advantages over standard closed end connectors. Conductor order can be verified prior to crimping. Conductors that feed-thru the connector are inserted far enough to be pierced by the pin below. The cable can be pushed or pulled into the connector to ensure that the twisted pairs are as close to the pin contacts as possible and that the jacket is seated beyond the primary strain relief for a secure connection. A patent pending design enables conductors to be cut flush with the end face of the connector when used with the FT-45™ tool. CAT5e and CAT6 connectors are both single piece connectors that use the same assembly process, no special assembly or multiple pieces for CAT6.
Also known as: 783250853564, 85-356, IDE85356
Specifications
| Color: | White |
| Standards: | California Proposition 65 |
| Connector Type: | CAT 6 |
| Color: | White |
| Connector Type: | CAT 6 |
| Standards: | California Proposition 65 |