14/3 w/Ground, MC, Aluminum Armor, Solid

Item #: 0255134

Cat #: 143MCAGGREX1000

UPC: 077680354129

Call for price
Company wide:
5,000 in stock
Documents & Guides
MC Cable, 14 AWG, 3 Copper Conductors with Ground, 600V, Interlocked Aluminum Armor, Solid, 1000- Foot Reel. Wire Colors (120 Volt): Red, Black, White, Green. O.D.: .480"

Overview

MC Cable, 14 AWG, 3 Copper Conductors with Ground, 600V, Interlocked Aluminum Armor, Solid, 1000- Foot Reel. Wire Colors (120 Volt): Red, Black, White, Green. O.D.: .480"

MC Lite Type MC Cable, Traditional, With Ground And Neutral, 3 Conductors, 14 AWG Conductor And Ground, Solid Copper, Outside Diameter: 0.48 IN, 600 V, 90 DEG C (Dry), THHN Insulation, Polypropylene Tape Shield, Interlocking Aluminum Strip Armor, Color: 120/208 V: Black, Red, White, Green, 1000 FT Coil, Weight: 100 LB/1000 FT, UL 83, 1479, 1569, 1581, 2556 File Numbers E80042 And R-14141, NEC 230.43, 300.22(C), 392, 396, 330, 501, 502, 503, 530, 504, 505, 518, 520, 530, 645, Federal Specification A-A-59544 (Formerly J-C-30B), Meets OSHA And HUD Requirements, RoHS Compliant, ISO 9001 Certified. ColorSpec ID System

Also known as: 077680354129, 143MCAGGREX1000, 143MCAGX1000

Specifications

Conductors: 3
Length: 1000 ft
Material: Copper
Jacket: Aluminum
Volts AC: 600
Gauge: 14 AWG
Stranding: Solid
Conductors: 3
Material: Copper
Volts AC: 600
Stranding: Solid
Length: 1000 ft
Jacket: Aluminum
Gauge: 14 AWG