TFMR 1PH 2KVA 240X480-120

Item #: 0255127

Cat #: T181219

UPC: 047503087749

$ 1785.90 EA
Company wide:
0 in stock
Acme Electric T-1-81219 Control Transformer, Harsh Environment, Industrial, 240 X 480 V, 120 V, 50/60 HZ, 1 PH, 16.67 AMP, 55 DEG C Rise, Wire Lead Screw Terminal Connection, 155 DEG C Class F Insulation, Wall Mounting, NEMA 3R, 7.13 IN Length, 10.31 IN Width, 14.77 IN Height, 2 KVA, Steel, Air Cooled/Dry Cooling, Configuration: Primary: Two Winding, Secondary: One Winding, UL Listed, CSA Certified, OSHA Compliant, ANSI, IEEE, For Motor Starters, Contactors, Solenoids And Timers Or Other Loads

Overview

Acme Electric T-1-81219 Control Transformer, Harsh Environment, Industrial, 240 X 480 V, 120 V, 50/60 HZ, 1 PH, 16.67 AMP, 55 DEG C Rise, Wire Lead Screw Terminal Connection, 155 DEG C Class F Insulation, Wall Mounting, NEMA 3R, 7.13 IN Length, 10.31 IN Width, 14.77 IN Height, 2 KVA, Steel, Air Cooled/Dry Cooling, Configuration: Primary: Two Winding, Secondary: One Winding, UL Listed, CSA Certified, OSHA Compliant, ANSI, IEEE, For Motor Starters, Contactors, Solenoids And Timers Or Other Loads
Also known as: 047503087749, T181219, ACMT181219

Features & Benefits

  • Designed for outside control panel installation

Specifications

Type: Industrial Control, Transformer
Volt Amps: 2kVA
Phase: 1
Secondary Voltage: 120
Primary Voltage: 240/480
Type: Industrial Control, Transformer
Phase: 1
Primary Voltage: 240/480
Volt Amps: 2kVA
Secondary Voltage: 120