
SLK® Y-Tap Non-Breakaway, Crimp, Fused, 2 Wire Line Side, 1 Wire Load Side
Item #: 0255121
Cat #: 30-C2016T
UPC: 783250742523
$ 133.87 EA
Company wide:
0
in stock
Documents & Guides
SLK Y-Tap Non-Breakaway, Crimp, Fused (Hot), 2 Wire Line Side 4 - 2 AWG; 1 Wire Load Side, 14 - 6 AWG, Thermoplastic, Orange
Overview
SLK Y-Tap Non-Breakaway, Crimp, Fused (Hot), 2 Wire Line Side 4 - 2 AWG; 1 Wire Load Side, 14 - 6 AWG, Thermoplastic, Orange
Designed for demanding submersible installations and listed to UL486D, these SLK Disconnect Fuse Kits deliver dependable performance, rugged durability, and easy field identification. The bright orange construction improves visibility during installation and maintenance, while thermoplastic elastomer boots provide excellent environmental protection and long service life.
Also known as: 783250742523, 30-C2016T, IDE30C2016T
Features & Benefits
- Listed for submersible installations per UL486D, not intended for continuous submersion
- Bright orange for ease of visibility
- Breakaway or non-breakaway
- In-Line or Y-Tap versions available
- One or two wires on line or load side
- Crimp or set screw wire termination
- On Breakaway versions, fuse stays in de-energized load side when disconnected
- Dual (hot/hot) and Paired (hot/neutral) configurations available
- Rated for copper and aluminum
- Neutral (i.e., non-fused) versions include dummy fuse
Specifications
| Color: | Orange |
| Material: | Thermoplastic |
| Volts AC: | 600 |
| Standards: | California Proposition 65 |
| Allowable Gauge Range: | 14 - 6, 4 - 2 |
| Color: | Orange |
| Volts AC: | 600 |
| Allowable Gauge Range: | 14 - 6, 4 - 2 |
| Material: | Thermoplastic |
| Standards: | California Proposition 65 |