SLK In-Line Breakaway, Crimp, Non-Fused, 1 Wire Line Side, 1 Wire Load Side

Item #: 0255098

Cat #: 30-C1212N

UPC: 783250735112

$ 74.21 EA
Company wide:
0 in stock
Documents & Guides
SLK In-Line Breakaway, Crimp, Non-Fused, 1 Wire Line Side 2 - 4 AWG, 1 Wire Load Side 2 - 4 AWG, Thermoplastic Elastomer, Orange

Overview

SLK In-Line Breakaway, Crimp, Non-Fused, 1 Wire Line Side 2 - 4 AWG, 1 Wire Load Side 2 - 4 AWG, Thermoplastic Elastomer, Orange

Designed for demanding submersible installations and listed to UL486D, these SLK Disconnect Fuse Kits deliver dependable performance, rugged durability, and easy field identification. The bright orange construction improves visibility during installation and maintenance, while thermoplastic elastomer boots provide excellent environmental protection and long service life.

Also known as: 783250735112, 30-C1212N, IDE30C1212N

Features & Benefits

  • Bright orange for ease of visibility
  • Listed for submersible installations per UL486D, not intended for continuous submersion
  • On Breakaway versions, fuse stays in de-energized load side when disconnected
  • Breakaway or non-breakaway
  • In-Line or Y-Tap versions available
  • One or two wires on line or load side
  • Dual (hot/hot) and Paired (hot/neutral) configurations available
  • Crimp or set screw wire termination
  • Rated for copper and aluminum
  • Neutral (i.e., non-fused) versions include dummy fuse

Specifications

Color: Orange
Volts AC: 600
Standards: California Proposition 65
Material: Thermoplastic Elastomer (TPE)
Allowable Gauge Range: 4 - 2
Color: Orange
Standards: California Proposition 65
Allowable Gauge Range: 4 - 2
Volts AC: 600
Material: Thermoplastic Elastomer (TPE)