Butt Splice, 6 AWG, 20/Box

Item #: 0255069

Cat #: 83-9041

UPC: 783250490301

$ 1.47 EA
Company wide:
0 in stock
Documents & Guides
Butt Splice, 6 AWG, 20/Box

Overview

Butt Splice, 6 AWG, 20/Box
Also known as: 783250490301, 83-9041, IDE839041

Specifications

Material: Brass
Standards: California Proposition 65
Allowable Gauge Range: 6
Material: Brass
Allowable Gauge Range: 6
Standards: California Proposition 65