Butt Splice, 8 AWG, 25/Box

Item #: 0255067

Cat #: 83-9031

UPC: 783250490295

$ 1.23 EA
Company wide:
0 in stock
Documents & Guides
Butt Splice, 8 AWG, Pack of 25

Overview

Butt Splice, 8 AWG, Pack of 25
Also known as: 783250490295, 83-9031, IDE839031

Specifications

Size: 8
Material: Brass
Standards: California Proposition 65
Size: 8
Standards: California Proposition 65
Material: Brass