Snap Fork Terminal, Vinyl Insulated, 22 to 18 AWG

Item #: 0255063

Cat #: 83-7031

UPC: 783250490059

$ 0.58 EA
Company wide:
0 in stock
Documents & Guides
Snap Fork Terminal, Vinyl Insulated, 22 to 18 AWG, #10 Stud, Red, 25/Box

Overview

Snap Fork Terminal, Vinyl Insulated, 22 to 18 AWG, #10 Stud, Red, 25/Box
Also known as: 783250490059, 83-7031, IDE837031

Specifications

Color: Red
Material: Vinyl, Brass
Standards: California Proposition 65
Stud Size: #10
Allowable Gauge Range: 22 - 18
Color: Red
Standards: California Proposition 65
Allowable Gauge Range: 22 - 18
Material: Vinyl, Brass
Stud Size: #10