Ring Terminal, 8 AWG

Item #: 0255055

Cat #: 83-0451

UPC: 783250489633

$ 1.16 EA
Company wide:
0 in stock
Documents & Guides
Ring Terminal, 8 AWG, 3/8" Stud, 25/Box

Overview

Ring Terminal, 8 AWG, 3/8" Stud, 25/Box
Also known as: 783250489633, 83-0451, IDE830451

Specifications

Material: Brass
Standards: California Proposition 65
Stud Size: 3/8 in
Allowable Gauge Range: 8
Material: Brass
Stud Size: 3/8 in
Standards: California Proposition 65
Allowable Gauge Range: 8